Frick RXB 39H Rotary Screw Compressor Package - 75 HP

Frick RXB 39H Rotary Screw Compressor Package - 75 HP

Frick RXB 39H Rotary Screw Compressor Package. Model: RXB-39H. Refrigerant: Last used with R-717 (ammonia). Marathon Electric motor, 75hp, 3550 rpm, 460 V. Frick oil separator. MAWP: 300 psi at 200ºF. Frick oil cooler. Frick RXB electromechanical control panel. Frick rotary screw compressor. Model/Serial: XJS120L0037FR. Vi setting: 2.2 to 5.0. Displacement: 222 cfm. Compressor run time: 18,804 hrs. Overall dimensions: 8 ft. L x 4 ft. 9 in. W x 6 ft. 8 in. H.

Product Details

  • Stock No: BDBS02
  • Manufacturer: Frick
  • Model: RXB-39H
  • Serial Number: S0008EFENWHAA3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Frick RXB 39H Rotary Screw Compressor Package - 75 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed