![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/rei04_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/rei04-01_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-1_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-2_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-3_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-4_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-5_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-6_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-7_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-8_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-9_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-10_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-11_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-12_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-13_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-14_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-15_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-16_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-17_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-18_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-19_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-20_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-21_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-22_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-23_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-25_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-26_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-27_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-28_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-29_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-30_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-31_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-32_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/brzb14-33_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/rei04-35_{width}x.webp?v=1718079326)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/rei04_00136_{width}x.webp?v=1728706072)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_a67d85cb-ecd3-4d38-8f3e-86f6c320d966_{width}x.jpg?v=1709570516)
![Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_7e4406a3-f99e-4ce2-90cc-43e51ed820c3_{width}x.jpg?v=1709570516)
OR
Click for full Gallery (images, video, data sheets)
Frick RXB50H Rotary Screw Compressor Package (Frick XJS120S, 125 HP 230/460 V, Frick Quantum HD 5 Control Panel)
Frick RXB Rotary Screw Compressor Package. Package Model: RXB-50H. Unit Serial No: S029PFMCTHAA03. Frick Sales Order: 28089507000. Previously Ran Refrigerant: R717. Max Design Pressure: 300 PSIG. Bare Rotary Screw Compressor: Model: XJS120S. Serial No: 2186DR. Refrigerant Compatible: NH3/R22. Max Design Pressure: 400 PSIG. Max Speed: 3600 RPM. Part No: 479954. Frick Quantum HD 5 Control Panel.
Product Details
- Stock No: REI04
- Manufacturer: Frick
- Model: RXB-50H
- Serial Number: S0294PFMCTHAA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- Compressor Model: XJS120S
- Compressor SN: 2186DR
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 400
- Compressor Year Manufactured: 1995
- Compressor Run Time Hours: 19,766
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Quantum HD Field Retro Fit Kit Control Panel. Serial No: 10241D42618543. Control: 115AC/5. Phase: 1. Hertz: 50/60. Control Panel Circuit Board Electrical Power Supply; (Weidmuller) Frick +5VDC, +12VDC, +24VDC.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 125
- Motor RPM: 3,540
- Motor Voltage: 230/460
- Motor Amps: 294/147
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404TS
Dimensions:
- Length (Inches): 84
- Width (Inches): 36
- Height (Inches): 62
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!