- Product Details
Frick Screw Compressor Package - 150 HP
Frick RWB II 60 screw compressor package. Model: RWB II 60. Refrigerant: last used with R-717 (Ammonia). Toshiba high efficiency drive motor: model 1502VLG3UD, 150 hp, 3540 rpm, 230/460 V, 348/174 amps, 60 Hz. 3 phase. Oil separator: MAWP: 300 psig @ -20 to 200ºF. Tuthill oil pump with Doerr electric motor, ¾ hp, 1725/1425 rpm, 208-220/460 V, 2.7/1.35 amps, 60/50 Hz, 3 phase. Frick RWB II Plus control panel. Inlet: (1) 4 in. dia. pipe. Outlet: (1) 3 in. dia. pipe. Inlets / outlets have been capped. Overall dimensions: 11 ft. 4 in. L x 4 ft. W x 8 ft. H. Compressor run time: 6696.4 hours hrs. (ACN553-87).
Product Details
- Stock No: PCNY04
- Manufacturer: Frick
- Model: RWB-II-60
- Serial Number: S0140FFMPLHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!