- Product Details
Frick SCS 364TH RH2 Ammonia Evaporator Coil- 10 TR, 3 Fans (Low/Medium Temperature)
Frick SCS 364TH RH2 Ammonia Evaporator Coil - 11.4375 TR 3 Fans (Low/Medium Temperature) Serial No: 513950200 MFG Date: 3-30-07. Can be used with Low or Medium temperature coils. A frosted capacity of 8340 (BTUH / °F TD) with an estimated tonnage of 10(TR) @15TD. A wet capacity of 9150 (BTUH / °F TD) with an estimated tonnage of 11.4375 (TR) @15TD. An air flow of 12909 CFM and a face velocity of 590 fpm. Recirculated coils with a volume of 3.04ft3. 3 Fans with a sound level of 69.4dba. 4 Fins per inch. Previously used with Ammonia.
Product Details
- Stock No: OTIS52
- Manufacturer: Frick
- Model: SCS 364TH RH2
- Serial Number: 513950200
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 9150
- Est. Tons (TR) @10TD Wet: 7.63
- Frosted Capacity (BTUH/ °F TD): 8340
- Est. Tons (TR) @10TD Frosted: 6.95
- Air Flow (CFM): 12909
- Face Velocity (FPM): 590
- Unit Coil Volume (ft3): 3.04
- Coil Type: Recirculated
- Coil Defrost: Electric
- Sound Level (dbA @ 10): 69.4
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- Motor Horsepower(HP): 3
- Motor RPM: 1140
- Motor Voltage: 460
- Motor Amps: 0.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 121
- Width (Inches): 43
- Height (Inches): 48
- Weight (LBS): 1750
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!