- Product Details
Frick SCS 364TH RH2 Ammonia Evaporator Coil - 11.4375 TR 3 Fans (Low/Medium Temperature)
Frick Evaporator Coil - Model: SCS 364TH RH2, Serial No: 513950200, Manufacture Date: 3-30-07. Previously ran with R717 Ammonia. 3 Fans, 6 TR, 4 Fins per Inch. Galvanized Coils. Power Supply for Fans - Qty: 3, HP: 1/3, RPM: 1140, FLA/Motor: 0.90, Volts: 460, Hz: 60, PH: 3. Design Press: 250 PSI, Refrigerant: R=717, Coil Volume: 2.98 CuFt, Fan Rotation: CW.
Product Details
- Stock No: OTIS50
- Manufacturer: Frick
- Model: SCS 364TH RH2
- Serial Number: 513950200
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 9150
- Est. Tons (TR) @10TD Wet: 7.63
- Frosted Capacity (BTUH/ °F TD): 8340
- Est. Tons (TR) @10TD Frosted: 6.95
- Air Flow (CFM): 12909
- Face Velocity (FPM): 590
- Unit Coil Volume (ft3): 3.04
- Coil Type: Recirculated
- Coil Defrost: Electric
- Fins Per Inch: 4
- # Fans: 3
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: 3 Fan Motors
- Motor Horsepower(HP): 0.33
- Motor RPM: 1140
- Motor Voltage: 460
- Motor Amps: 0.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 121
- Width (Inches): 43
- Height (Inches): 48
- Weight (LBS): 1400
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!