- Product Details
Frick SCS 584TH LH1 Ammonia Evaporator Coil- 20 TR, 5 Fans (Low/Medium Temperature)
This evaporator can use either wet or frosted coils. A wet capacity of 18000 (BTUH / °F TD) with an estimated tonnage of 22.5 (TR) @15TD. A frosted capacity of 16350 (BTUH / °F TD) with an estimated tonnage of 20 (TR) @15TD. Air Flow of 20465 CFM. A Coil Volume of 6.56. Recirculated coils. 5 Fans with a sound level of 69.8 dbA. 4 Fins per inch.
Product Details
- Stock No: OTIS46
- Manufacturer: Frick
- Model: SCS 584TH LH1
- Serial Number: 513950300
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 18000
- Est. Tons (TR) @10TD Wet: 15.00
- Frosted Capacity (BTUH/ °F TD): 16350
- Est. Tons (TR) @10TD Frosted: 13.63
- Air Flow (CFM): 20465
- Unit Coil Volume (ft3): 6.56
- Coil Type: Recirculated
- Sound Level (dbA @ 10): 69.8
- Fins Per Inch: 4
- # Fans: 5
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 5
- Motor Horsepower(HP): 0.33
- Motor RPM: 1140
- Motor Voltage: 460
- Motor Amps: 0.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 186
- Width (Inches): 46
- Height (Inches): 41
- Weight (LBS): 4128
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!