- Product Details
Frick SCS 584TH RH1 Ammonia Evaporator Coil- 22.5 TR, 5 Fans (Low/Medium Temperature)
Frick SCS 584TH LH1 Ammonia Evaporator Coil- 22.5 TR, 4 Fans (Low/Medium Temperature) This Evaporator can use either wet or frosted coils. A wet capacity of 18000 (BTUH / °F TD) with an estimated tonnage of 22.5 (TR) @15TD. A frosted capacity of 16350 (BTUH / °F TD) with an estimated tonnage of 20 (TR) @15TD. Air Flow of 20465 CFM. A Coil Volume of 6.56. Recirculated coils. 5 Fans with a sound level of 69.8 dbA. 4 Fins per inch. The evaporator coil is the component in your industrial refrigeration system that absorbs the heat from the air and cools the environment. The higher the tonnage or BTU capacity, the larger the area that can be cooled down or the cooler you can make the area. The evap coil works in coordination with your refrigeration system including screw or reciprocating compressors, evaporative condensers and pressure vessels. For more info contact our Genemco Sales team at (979) 268-7447 or sales@genemco.com
Product Details
- Stock No: OTIS44
- Manufacturer: Frick
- Model: SCS 584TH RH1
- Serial Number: 513950400
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 18000
- Est. Tons (TR) @10TD Wet: 15.00
- Frosted Capacity (BTUH/ °F TD): 16350
- Est. Tons (TR) @10TD Frosted: 13.63
- Air Flow (CFM): 20465
- Unit Coil Volume (ft3): 6.56
- Coil Type: Recirculated
- Sound Level (dbA @ 10): 69.8
- Fins Per Inch: 4
- # Fans: 5
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 5
- Motor Horsepower(HP): 0.33
- Motor RPM: 1140
- Motor Voltage: 460
- Motor Amps: 0.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 186
- Width (Inches): 46
- Height (Inches): 42
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!