Frick TDSH193L Bare Rotary Screw Compressor
Frick Bare Screw Compressor - Model/Serial: TDSH193L1172DR, Model: TDSH193L, Serial No: 1172DR, Vol Ratio: 22-50, Max Speed RPM: 4500, Max Design - PSIG: 362, KPA: 2500. Bare Screw turns by hand.
Product Details
- Stock No: DYL05
- Manufacturer: Frick
- Model: TDSH193L
- Serial Number: 1172DR
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH193L
- Compressor SN: 1172DR
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 362
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 61
- Width (Inches): 25
- Height (Inches): 23
- Weight (LBS): 2,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!