Frick Thermosyphon Horizontal Ammonia Receiver - 125 Gallon

Frick Thermosyphon Horizontal Ammonia Receiver - 125 Gallon

1994 Frick Thermosyphon Horizontal Ammonia Receiver- 125 Gallon. Inside straight-wall dimensions: 1 ft. 8 in. dia. x 4 ft. 8 in. L. MAWP: 300 @ 200°F. MDMT: -20 @ 300. Inlets: (1) 5 in. dia. port (return from cooler), (1) 5 in. dia. port (refrig. liquid). Outlets: (1) 4 in. dia. port (vent to condenser), (1) 4 in. dia. port (liq. return to cooler), (1) 5 in. dia. port (refrig. liquid). Overall dimensions: 6 ft. 8 in. L x 2 ft. 7 in. W x 4 ft. 6 in. H. (BJ)

Product Details

  • Stock No: DPFI005.
  • Manufacturer: Thermosyphon
  • Serial Number: 120371

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Thermosyphon Horizontal Ammonia Receiver - 125 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed