- Product Details
Frick TIM F36N Mini Tube Ice Maker (Ammonia (R-717 | NH3) 50 Tons of 7/8" O.D. Ice per Day
Frick Ammonia Tube 50 Ton Day Ice Maker - Unit Model No: F36DLF7C, TIM940325, Frick Sales Order: 264773, Refrigerant: R717. Max Design Pressure: 250 PSIG. Frick Shell Chamber Certified by Frick - National Board: 114539. Max Allowable Working Pressure: 250 PSI @ 200 F. Min Design Metal Temperature: -20 F @ 250 PSI. Year Built: 1994. Frick ice maker is very similar to Vogt P34 Ice machine in style and capacity. 7/8 O.D. Ice
Product Details
- Stock No: IPC02
- Manufacturer: Frick
- Model: TIM F36N
- Serial Number: TIM940325
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
Dimensions:
- Length (Inches): 84
- Width (Inches): 60
- Height (Inches): 204
- Weight (LBS): 12,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!