- Product Details
Frick TIM F36N Mini Tube Ice Maker (Ammonia (R-717 | NH3) 50 Tons of 7/8" O.D. Ice per Day
Frick Tube Ice Maker. Previous Refrigerant: Ammonia. Ton Per Day: 50. Frick ice maker is very similar to Vogt P34 Ice machine in style and capacity. 7/8 O.D. Ice
Product Details
- Stock No: IPC05
- Manufacturer: Frick
- Model: TIM F36N
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? Yes
Dimensions:
- Length (Inches): 60
- Width (Inches): 84
- Height (Inches): 144
- Weight (LBS): 10,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!