- Product Details
Frick VCA-404A Evaporative Condenser (404 Nominal Tons, 2-10 HP Motors, 1 Tower Unit)
Frick VCA-404A Evaporative Condenser (404 Nominal Tons, 2 10 HP Motors,1 Tower Unit). Serial Number: U111374001. This package contains 1 Tower Unit. 404 Nominal Tons. 287 Ammonia Tons. Previously Ran with Ammonia (R717 | NH3). 2-10 HP Motors are included.
Product Details
- Stock No: GENR39
- Manufacturer: Frick
- Model: VCA-404A
- Serial Number: U111374001
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 404
- Unit Ammonia Tons (TR): 287
- Unit Coil Volume (ft3): 49
- Unit CFM (CFM): 75,300
Condenser Dimensions
- Top Length (Inches): 152
- Top Width (Inches): 142
- Top Height (Inches): 111
- Top Weight (LBS): 4,020
- Bottom Length (Inches): 168
- Bottom Width (Inches): 142
- Bottom Height (Inches): 111
- Bottom Weight (LBS): 10,020
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 610
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Horsepower(HP): 10
Dimensions:
- # of Pieces for Shipping: 2
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: The pump is cracked from where the pump head and motor frame are connected.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!