Frick Vertical Ammonia Suction Trap (86in x 112in. 4259 Gallons)

Frick Vertical Ammonia Suction Trap (86in x 112in. 4259 Gallons)

Frick Vertical Ammonia Accumulator (86in x 112in. 4259 Gallons) Serial Number: 138881. Tank National Board Number: 13881. Tank Estimated Capacity (Gallons): 4259. Tank MAWP (PSI @ Temp): 250 PSI @ 200 F . Tank MAWT (PSI @ Temp): -50 F @ 100 PSI. The previous refrigerant was Ammonia (R717 | NH3). Manufactured in 1998. 90in x 12ft-8in Vertical Accumulator.

Product Details

  • Stock No: GENR23
  • Manufacturer: Frick
  • Serial Number: 138881

Tank Details

  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 86
  • Tank Length (Inches): 112
  • Tank Estimated Capacity (Gallons): 4,259
  • Tank National Board Number: 13881
  • Tank MAWP (PSI at temp): 250 PSI @ 200 F
  • Tank MAWT (temp at PSI): -50 F @ 100 PSI
  • Tank Inlets & Outlets Description: Outlet: 1 Inlet: 1

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 80
  • Width (Inches): 80
  • Height (Inches): 128
  • Weight (LBS): 6,000
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 1998
  • Spec Sheet Available: Yes
Frick Vertical Ammonia Suction Trap (86in x 112in. 4259 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed