Frigid Coil 2-Fan Evaporator Unit- 20.2 Ton
Frigid Coil 2-Fan Evaporator Unit- 20.2 Ton. Model: ICA-2L-478-4-LRB-HGU-IP-PCV-LTA. S/N: 29601. Refrigerant: NH3. Test pressure: 350 psi. Airflow: 29,425 cfm. Coil internal volume: 5.7 cu. ft. Fan diameter: 42 in. (2) Toshiba motors, 2 hp, 865 rpm, 230/460 V, 7.4/3.7 amps, 60 Hz, 3 phase. Heavy-gauge, corrosion-resistant, mill-galvanized steel unit casing. Stainless steel cooling coils are staggered in the direction of air flow to assure maximum air turbulence and coil heat transfer efficiency. Galvanized steel drain pan provides a smooth surface to ensure rapid and complete condensate drainage. Direct-drive fans are cast aluminum construction. Inlets: (1) 1 in. dia. pipe (water), (1) 2-1/2 in. dia. pipe (media). Outlets: (1) 1-1/4 in. dia. discharge pipe (media), (1) 2 in. dia. discharge pipe (waste water). Overall dimensions: 14 ft. 3 in. L x 64 in. W x 64-1/2 in. H.
Product Details
- Stock No: SSLP014.1
- Manufacturer: Frigid Coil
- Model: ICA-2L-478-4-LRB-HGU-IP-PCV-LTA
- Serial Number: 29601
Evaporator Coil Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!