Frigomeccanica Programme Industrial Refrigerated Water Chiller- 4 Ton

Frigomeccanica Programme Industrial Refrigerated Water Chiller- 4 Ton

Frigomeccanica Programme Industrial Refrigerated Chiller- 4 Ton. Model: MK. Matriculate: 13783. Refrigerant: R-22. Air cooled. Motor pump: 1.47 hp (1.1Kw), 3480 rpm (3480 1/min), 277/248 V, 5/2.9 amps, 60 Hz. Pump, Type: NM 25/160 BE, H maximum 31 cu. m/hr & m-Q minimum 3 cu. m/hr, H minimum 20 cu m/hr & m-Q maximum 10.8 cu m/hr. Evaporator Panel, dimensions: 55 in. L x 36 in. W. Chiller dimensions: 18-1/2 in. diameter x 55-1/2 in. L. Gruppo Industrial Ercole Marrelli Fan motor, matricula: MA 9084B3. Fan dimensions: 16 in. diameter x 18-1/2 in. L, outlet air aperture: 18 in. L x 15 in. W. Oil container dimensions: 11-1/2 in. diameter x 13 in. H. Control panel: pump switch, compressor switch. Chiller pipe components: low pressure switch, high pressure switch, water gauge: 0-100 mH2O. Inlets/outlets: 2-1/2 in. threaded female, 2-1/2 in. threaded male. Overall dimensions: 85 in. L x 45 in. W x 67 in. H.

Product Details

  • Product ID: 4569
  • Stock No: DSVT020.11a
  • Manufacturer: Frigomeccanica Programme
  • Model: MK

Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frigomeccanica Programme Industrial Refrigerated Water Chiller- 4 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed