Fristam Centrifugal Pump

Fristam Centrifugal Pump

2006 Fristam Centrifugal Pump. Model: FPX702-99. Flow rate for new pump is 50 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 4 in. dia. impeller. General Electric motor: 1-1/2 hp, 3450 rpm, 208-230/460 V, 5.0-4.8/2.4A, 60 Hz, 3 phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. The FPX Series sanitary centrifugal pump has become an industry standard for most general applications. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. Overall dimensions:1 ft. 10 in. L x 8-3/4 in. W x 7-3/4 in. H.

Product Details

  • Stock No: TACJ0229.4
  • Manufacturer: Fristam
  • Model: FPX702-99
  • Serial Number: FPX70296544

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed