Fristam FKL-50 Positive Displacement Pump - 10 HP

Fristam FKL-50 Positive Displacement Pump - 10 HP

Fristam rotary lobe positive displacement pump. Model FKL-50. Serial: 007718. Max pressure: 300 PSI. Displacement per revolution: 0.097 gallons. Max flowrate: 58.2 gallons per minute at 600 RPM. GE Motor: 10 HP, 1755 RPM, 208-230/460V, 60 Hz, 3-phase, 215TCY frame. Nord gear reduction drive: 11.71 ratio (150 final RPM, 14.55 GPM). Stainless steel base. Ports: 3 in. clamp. (ACN80)

Product Details

  • Product ID: 13204
  • Stock No: CAGC1054
  • Manufacturer: Fristam
  • Model: FKL50
  • Serial Number: 7718

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 58.2
  • Displacement per Revolution (Gallons): 0.097
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 300
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 10
  • Motor RPM: 1755
  • Motor Voltage: 208-230/460
  • Motor Amps: 23.8/11.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215TCY

Dimensions:

  • ACN: 80

Additional Product Details

Fristam FKL-50 Positive Displacement Pump - 10 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed