Fristam FL II Series Positive Displacement Pump

Fristam FL II Series Positive Displacement Pump

2004 Fristam FL II Series Positive Displacement Pump. Model: FL275S. S/N: 75S0400160. Nominal capacity: 50 gpm. Current capacity: 34 gpm. Seal option: single mechanical. Baldor Industrial Motor, 7-1/2 hp, 1770 rpm, 460 V, 9.8 amps, 60 Hz, 3 phase. Nord Gear Drive, ratio: 3.75, torque: 1200 lb-in, rpm out: 472 (final). Pump provides gentle product handling, complete cleaning ability, high efficiencies and ease of maintenance. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 4 ft. 2 in. L x 1 ft. 3 in. W x 1 ft. 1 in. H. (ACN111)

Product Details

  • Stock No: DLEC037.15a
  • Manufacturer: Fristam
  • Model: FL275S
  • Serial Number: 75S0400160

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam FL II Series Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed