- Product Details
Fristam FP-Series Centrifugal Pump
Fristam FP-Series Centrifugal Pump. Model: FP742. S/N: 42122495. Capacity: 100 gpm. Impeller diameter: 5-3/4 in. Seal option: double mechanical with flushing. Motor, 230 V, 7.5 amps. The FP-Series is the original Fristam pump with established the standard for high performance centrifugals. These heavy-duty, high performance sanitary centrifugal pumps handle the most demanding applications such as vacuum withdrawal from evaporators, viscous, hot, or abrasive products. Completely CIP-and SIP-able. Inlets: (1) 2-1/2 in. dia. S-line fittings. Outlets: (1) 2 in. dia. S-line fittings. Overall dimensions: 29 in. L x 13 in. W x 18-1/2 in. H.
Product Details
- Stock No: OIP104.
- Manufacturer: Fristam
- Model: FP742
- Serial Number: 42122495
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!