Fristam FPR Centrifugal Pump

Fristam FPR Centrifugal Pump

Fristam Centrifugal Pump. Model: FPR3531-155. S/N: FPR35310603180. Flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 6 in. impeller dia. Baldor Electric wash down motor: 2 Hp, 1740 Rpm, 208-230/460 V, 5.8-5.6/2.8 A, 60 Hz, 3 Phase. (1) 2-1/2 in. s-line inlet. (1) 2 in. s-line outlet. Overall dimensions: 2 ft. L x 10-1/4 in. W x 1 ft. 2 in. H.

Product Details

  • Stock No: TACJ0239.5
  • Manufacturer: Fristam
  • Model: FPR3531-155
  • Serial Number: FPR35310603180

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam FPR Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed