Fristam FPX-Series Centrifugal Pump

Fristam FPX-Series Centrifugal Pump

Fristam FPX-Series Centrifugal Pump. Model: FPX3451-235. Flow rate for new pump is 125 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller: 9 in. diameter. Baldor Electric motor. 5 hp, 1760 rpm, 230/460 V, 13.6/6.8 A, 60 Hz, 3 phase. Inlet/outlet: (1) 3 in. S-line. (1) 2 in. S-line. (1) 3/8 in. port. Stainless Steel cart for maneuverability. Overall dimensions: 3 ft. L x 1 ft. 5 in. W x 3 ft. 2-5/8 in. H.(ACN65).

Product Details

  • Stock No: DPLS150.3
  • Manufacturer: Fristam
  • Model: FPX3451-235
  • Serial Number: FPX34511963635

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam FPX-Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed