Fristam FPX-Series Centrifugal Pump

Fristam FPX-Series Centrifugal Pump

1995 Fristam FPX-Series Centrifugal Pump. Model: FPX3551-250. S/N: 355175243. Capacity: 65 gpm. Impeller diameter: 9-1/2 in. This pump has a easy product handling. Baldor Electric Motor, 7.5 hp, 1760 rpm, 230/460 V, 19.69/9 amps, 60 Hz. Overall dimensions: 25 in. L x 14-1/2 in. W x 16 in. L.

Product Details

  • Stock No: HDAF733.5
  • Manufacturer: Fristam
  • Model: FPX3551-250
  • Serial Number: 355175243

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam FPX-Series Centrifugal Pump