Fristam FPX-Series Centrifugal Pump

Fristam FPX-Series Centrifugal Pump

2000 Fristam FPX-Series Centrifugal Pump. Model: FPX-1742009846. Serial 142122080. Flow rate for new pump is 400 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Motor: 480V, 3 phase. (1) 7-1/2 in. dia. impeller. Inlet/outlet: (1) 2-1/2 in. S-line inlet, (1) 2 in. S-line outlet. Overall dimensions: 2 ft. 11 in. L x 1 ft. 5 in. W x 1 ft. 6 in. H.

Product Details

  • Stock No: NOIP1108
  • Manufacturer: Fristam
  • Model: FPX-1742009846
  • Serial Number: 142122080

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam FPX-Series Centrifugal Pump