Fristam FPX-Series Centrifugal Pump

Fristam FPX-Series Centrifugal Pump

2000 Fristam FPX-Series Centrifugal Pump. Model: FPX1161-320. S/N: FPX1161008457. Capacity: 540 gpm @ 65 psi and 150 head/ft. Impeller diameter: 12 in. (305 mm). Baldor Industrial Motor, 30 hp, 230/460 V, 60 Hz, 3 phase. Inlet/Outlet: (2) 4 in. S-line fittings. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. The FPX series is well known for quiet, efficient, low maintenance operations. Overall dimensions: 37 in. L x 22 in. W x 19 in. H. (ACN53).

Product Details

  • Stock No: RLOL268.11
  • Manufacturer: Fristam
  • Model: FPX1161-320
  • Serial Number: FPX1161008457

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam FPX-Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed