Fristam FPX-Series Sanitary Centrifugal Pump

Fristam FPX-Series Sanitary Centrifugal Pump

Fristam FPX-Series Sanitary Centrifugal Pump. Model: FPX 3532. S/N: 353268129. Capacity: 180 gpm @ 90 tdh (39 psi using specific gravity of water = 1). Displacement per Revolution: 0.057. 316 Stainless Steel Interior Components. Seal Option: single mechanical, chrome oxide/carbon. Impeller diameter: 5 in. (130 mm). Baldor Industrial Motor, 7 ½ hp, 3450 rpm, 208-230/460 V, 18.5-17.4/8.7 amps, 60 Hz, 3 phase. The FPX-series sanitary centrifugal pump has become an industry standard for most general applications. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. The FPX-series is well known for quiet, efficient, low maintenance operations. Typical applications: bottling, cleaning applications/CIP, de-alcoholization, distillation, emulsifying, evaporation, mechanical separation, reverse osmosis, in-line mixing, water conditioning, transfer filtration, extraction, dosing, dialysis, de-gassing, carbonizing, homogenizing, fermentation. Inlet: (1) 2 ½ in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 4 in. L x 1 ft. 3 in. W x 11 in. H. (ACN30).

Product Details

  • Product ID: 8545
  • Stock No: OIP140.
  • Manufacturer: Fristam
  • Model: FPX 3532
  • Serial Number: 353268129
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Fristam FPX-Series Sanitary Centrifugal Pump. Model: FPX 3532. S/N: 353268129. Capacity: 180 gpm @ 90 tdh (39 psi using specific gravity of water = 1). Displacement per Revolution: 0.057. 316 Stainless Steel Interior Components. Seal Option: single mechanical, chrome oxide/carbon. Impeller diameter: 5 in. (130 mm). Baldor Industrial Motor, 7 ½ hp, 3450 rpm, 208-230/460 V, 18.5-17.4/8.7 amps, 60 Hz, 3 phase. The FPX-series sanitary centrifugal pump has become an industry standard for most general applications. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. The FPX-series is well known for quiet, efficient, low maintenance operations. Typical applications: bottling, cleaning applications/CIP, de-alcoholization, distillation, emulsifying, evaporation, mechanical separation, reverse osmosis, in-line mixing, water conditioning, transfer filtration, extraction, dosing, dialysis, de-gassing, carbonizing, homogenizing, fermentation. Inlet: (1) 2 ½ in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 4 in. L x 1 ft. 3 in. W x 11 in. H. (ACN30).
  • manufacturer: Fristam
  • model: FPX 3532
  • name: Fristam FPX-Series Sanitary Centrifugal Pump
  • product_id: 8545
  • serial_number: 353268129
  • stock_no: OIP140.

Fristam FPX-Series Sanitary Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed