Fristam FZX Series Liquid-Ring Centrifugal Pump

Fristam FZX Series Liquid-Ring Centrifugal Pump

2004 Fristam FZX Series Liquid-Ring Centrifugal Pump. Model: FZX2200. S/N: FZX2200400162. Capacity: 60 gpm. Size: 2 x 2 x 8. 316 stainless steel construction. Impeller diameter: 8 in. Seal option: single mechanical. Baldor Industrial Motor, 10 hp, 1760 rpm, 460 V, 12.6 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. S-line fittings. With it's specially designed impeller and housing, the FZX Series maintains it's prime when other pumps become air bound. This feature combined with it's ability to produce a vacuum, makes it an excellent CIP return pump when complete removal of fluids is needed. The FZX is also effective at emptying tanks, particularly those with a foamy or aerated product, therefore eliminating product waste. Overall dimensions: 2 ft. 3 in. L x 1 ft. 2 in. W x 1 ft. 6 in. H. (ACN93).

Product Details

  • Stock No: DLEC038.15a
  • Manufacturer: Fristam
  • Model: FZX 2200
  • Serial Number: FZX2200400162

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam FZX Series Liquid-Ring Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed