Fristam FZX Series Liquid-Ring Centrifugal Pump
2004 Fristam FZX Series Liquid-Ring Centrifugal Pump. Model: FZX2200. S/N: FZX2200400163. Capacity: 60 gpm. Size: 2 x 2 x 8. 316 stainless steel construction. Impeller diameter: 8 in. Seal option: single mechanical. Baldor Industrial Motor, 10 hp, 1765 rpm, 460 V, 12.6 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. S-line fittings. With it's specially designed impeller and housing, the FZX Series maintains it's prime when other pumps become air bound. This feature combined with it's ability to produce a vacuum, makes it an excellent CIP return pump when complete removal of fluids is needed. The FZX is also effective at emptying tanks, particularly those with a foamy or aerated product, therefore eliminating product waste. Overall dimensions: 2 ft. 3 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H. (ACN93).
Product Details
- Stock No: DLEC042.15a
- Manufacturer: Fristam
- Model: FZX 2200
- Serial Number: FZX2200400163