Fristam Liquid-Ring Pump

Fristam Liquid-Ring Pump

Fristam Liquid-Ring Pump. Model: FZX100. S/N: FZX100982283. Capacity: 40 gpm @ 23 psi and 53 tdh. Leeson Motor, 3 hp, 1770 rpm, 208-230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Ideal for handling products with entrained air. Maintains prime with its specially designed impeller and housing. Its vacuum capability makes it an excellent CIP return pump when complete removal of fluids is necessary. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 22 in. L x 11 in. W x 11 in. H. (ACN44)

Product Details

  • Stock No: HDMD115.9
  • Manufacturer: Fristam
  • Model: FZX100
  • Serial Number: FZX100982283

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam Liquid-Ring Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed