- Product Details
Fristam Sanitary Centrifugal Pump
Fristam Sanitary Centrifugal Pump. Model: FP1741/205 F. S/N: 141169035. Capacity: 175 gpm. Material of construction: 316 stainless steel. Impeller diameter: 8 in. Baldor Industrial Motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 1 in. L x 10 in. W x 13 in. H.
Product Details
- Stock No: NOIP8008.
- Manufacturer: Fristam
- Model: FP1741/205 F
- Serial Number: 141169035
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!