Fuller A70 Rotary Vane Booster Compressor

Fuller A70 Rotary Vane Booster Compressor

FES Fuller Rotary Vane Booster Compressor. Model A-70. Serial: 12031.. Speed: 870 RPM. Previously used with ammonia refrigerant. The A70 model has these nominal ratings: 42.2 TR (at 40F suction / +10F discharge), 386 ICFM, 49 BHP, 75.3 TR (at 20F suction/+20F discharge).

Product Details
  • Stock No: AANF401
  • Manufacturer: Fuller
  • Model: A-70
  • Serial Number: 12031
  • Compressor Type: Rotary Vane
  • Package Included? No
  • Stage Type: Low Stage (Booster)
Package Details
Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Fuller
  • # Compressors in Package: 1
  • Compressor Model: A70
  • Compressor SN: 12031
  • Compressor Max Speed (RPM): 870
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Fuller A70 Rotary Vane Booster Compressor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed