Fultons Fuel-Fired Steam Boiler - 20 HP

Fultons Fuel-Fired Steam Boiler - 20 HP

1999 Fulton Fuel-Fired Steam Boiler 20 HP -230 Gallons. Model: ICS-20. S/N: 83277. Gas fired steam. 690 lbs Steam/hr, MWP 150 psi. 20 HP. Fulton Burner Control Circuit, 120 V, 60 Hz, 12 amps. Maximum firing rate not to exceed 840,000 BTU per hour. Blower Baldor Motor, 3/4 hp, 3450 rpm, 115/230 V, 11/5.5 amps, 60 Hz, 1 phase. Inlet: (1) 1 in. dia. NPT (male). Outlets: (1) 1in. dia. NPT (male), (1) 1 in. dia. ACME. Overall dimensions: 68 in. L x 42 in. W x 87 in. H. (ACN176a).

Product Details

  • Stock No: DPLS678.34a
  • Manufacturer: Fulton Thermal Corporation
  • Model: ICS-20
  • Serial Number: 83277

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fultons Fuel-Fired Steam Boiler - 20 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed