G & H AMMR Centrifugal Pump (3 HP, 80 GPM Max)

G & H AMMR Centrifugal Pump (3 HP, 80 GPM Max)

G&H Centrifugal Pump. Model: AMMR. S/N: 698-6944. Capacity: 80 gpm @ 100 tdh (~43 psi using specific gravity of water = 1). Displacement per revolution: 0.02. Impeller diameter: 5 in. General Electric Motor, 3 hp, 3500 rpm, 230/460 V, 7.2/3.6 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line suction fitting. Outlets: (1) 1 ½ in dia. S-line discharge. Overall dimensions: 1 ft. 7 ½ in. L x 1 ft. W x 11 in. H. (ACN34)

Product Details

  • Stock No: HDCF073C.
  • Manufacturer: G & H
  • Model: AMMR
  • Serial Number: 698-6944

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 80
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 3
  • Motor RPM: 3500
  • Motor Voltage: 230/460
  • Motor Amps: 7.2/3.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T

Dimensions:

  • Length (Inches): 19.5
  • Width (Inches): 12
  • Height (Inches): 11
  • ACN: 34

Additional Product Details

G & H AMMR Centrifugal Pump (3 HP, 80 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed