Galvanized Steel Screw Auger (149 in X 12 in. 3 HP)
Galvanized Steel Auger. Screw Diameter: 12 in. Pitch Size: 12 in. Estimated Unit Dimensions: 149"L x 18" W. Dodge Gear Motor - Size: C115. Ratio: 15.35. Maximum Input Speed: 2149. Reliance Electric AC Motor - HP: 3, RPM: 1730, Volts: 230/460, Hz: 60, Ph: 3, Amps: 9.20/4.60. Encl: TEFC.
Product Details
- Stock No: RDY47
Conveyor Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: Reliance/Dodge Gear Motor.
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 3
- Motor RPM: 1,730
- Motor Voltage: 230/460
- Motor Amps: 9.20/4.60
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 0182T
Dimensions:
- Length (Inches): 149
- Width (Inches): 18
- Height (Inches): 25
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!