Galvanized Steel Screw Auger Conveyor - (324 in X 9 in Diameter)
Galvanized Steel Screw Auger. Screw Diameter: 9 in. Pitch Size: 9 in. Ob
Product Details
- Stock No: RDY19
Conveyor Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: 3 HP Baldor Industrial Motor with a Dodge Speed Reducer ratio of 15.35.
Dimensions:
- Length (Inches): 324
- Width (Inches): 15
- Height (Inches): 24
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
- Previously Used With: Ice
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!