- Product Details
Galvanized Steel Screw Auger Conveyor - 9 in. Diameter
Galvanized Steel Screw Auger Conveyor. Auger dimensions: 9 in. dia x 97 ft. Pitch: 9 in. Dayton electric motor, 2 hp, 1725 rpm, 208-230/460 V, 6.2-5.8/2.9 amps, 60 Hz, 3 phase. Dodge Ti-gear speed reducer, ratio: 25.64, rpm out: 67 (final). Inlets: (1) 10 in. x 10 in. port. Outlets: (1) 10 in. x 10 in. port. Overall dimensions: 97 ft. 6 in. L x 1 ft. 3 in. W x 2 ft. 6 in. H.
Product Details
- Stock No: KWBF251.5
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!