Garland Deep Jacketed Stainless Steel Kettle 50 Gallon

Garland Deep Jacketed Stainless Steel Kettle 50 Gallon

Garland Jacketed Stainless Steel Tilting Kettle, S/N 8C3157, 50 gallon, 25 psi, 316SS Liner. (2) water Inlets/Outlets: 1-1/4 in. 1 in. Inside dimensions 26 in. D x 22 in. H. Overall dimensions 40 in. D x 43-1/2 in. H. Unit has been tested and is in good working condition. It is 240 volts, 3 phase and draws 49 amps.

Product Details

  • Stock No: HDPH067.6
  • Manufacturer: Garland
  • Serial Number: 8C3157

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Garland Deep Jacketed Stainless Steel Kettle 50 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed