- Product Details
Gaulin 3 Cylinder Homogenizer
Gaulin 3 Cylinder Homogenizer. Model: MC18. Rated capacity: 1750 gph at 2500 psi. (3) 2-3/8 in. dia. plungers. Features poppet seat valves. Lincoln motor: 75 hp, 1755 rpm, 208-220/440 V, 182-181/91 A, 60 Hz, 3 phase. Pulley info: (1) 7-1/2 in. dia. driver. (1) 1 ft. 8-1/2 in. dia. driven. (1) APV psi gauge. (1) McDaniel Controls Inc. psi gauge. Inlets/outlets: (2) 2 in. S-line, (1) 2-1/2 in. MNPT with a ¾ in. inner dia., (1) 5/8 in. FNPT. Overall dimensions: 6 ft. L x 3 ft. 6 in. W x 4 ft. 5-1/2 in. H.
Product Details
- Stock No: TACJ0457.175
- Manufacturer: Gaulin
- Model: MC18
- Serial Number: 3663090
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!