Gaulin Mill Homogenizer

Gaulin Mill Homogenizer

Gaulin Mill Homogenizer, Model 15 M8TA, S/N 18710249, Max. 8,000 psi, No Vac., 3 hp, 230/460 volts, 3 phase, 60 Hz

Product Details

  • Stock No: 65.JPS4278.12
  • Manufacturer: Gaulin
  • Model: 15 M8TA,
  • Serial Number: 18710249

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Gaulin Mill Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed