- Product Details
GC Industries Icewagon Water-Cooled Liquid Chiller - 6 Ton
GC Industries Icewagon™ Water-Cooled Liquid Chiller- 6 Ton. S/N: WCLT100840621. Nominal tons: 6. Nominal flow rate: 15 gpm. Refrigerant: R-502. Power supply: 460 V, 60 Hz, 3 phase. Dunham-Bush Chiller Barrel, Model: SCC832. S/N: 0420784. Copeland Copelamatic Discus Rotary Screw Compressor, Model: 9DS1-1000-TDF, S/N: CT84H09812, low temperature, capacity: 42,200 Btuh, power supply: 460 V, 60 Hz, 3 phase. Teel Centrifugal Pump, Model: 4RJ75. Inlets: (2) 1 in. dia. NPT copper fittings. Outlets: (2) 1 in. dia. FNPT copper fittings. Overall dimensions: 5 ft. 3 in. L x 2 ft. 2 in. W x 4 ft. 11 in. H.(H11)(ACN299-84).
Product Details
- Stock No: 80.185
- Manufacturer: GC Industries
- Serial Number: WCLT100840621
Chiller Details
- Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!