GEA Ahlborn Plate Heat Exchanger - 1,117 Sq. Ft.

GEA Ahlborn Plate Heat Exchanger - 1,117 Sq. Ft.

1991 GEA Ahlborn plate heat exchanger skid. Type: N40. Total amount of plates: 195 in 3 sections: (1) 52 plates. 2) 69 plates. 3) 74 plates.) Heat transfer area: approx. 1,117 sq. ft. Maximum working pressure: 145 psig., Maximum working temperature: 212°F. Skid mounted items include: Reliance motor: 10 hp, 3485 rpm, 25.4 / 12.7 amps, 230 / 460V, 3 phase, 60 Hz. Baldor motor: 3 hp, 3460 rpm, 7.8-7 / 4.3-7 amps, 208-230 / 460 V, 3 phase, 60 Hz. Inlets: S-line: (2) 4 in. and (1) 3 in., Outlets: S-line (2) 3 in. and (1) 2-1/2 in. Overall dimensions: 10 ft. ½ in. L x 5 ft. 4 in. W. x 7 ft. 4 in. H.(H12).

Product Details

  • Stock No: RCJF150.37a
  • Manufacturer: GEA
  • Serial Number: 185 / 235

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

GEA Ahlborn Plate Heat Exchanger - 1,117 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed