GEA FES 270-ME / Mycom 200L Screw Compressor Package - 350 HP

GEA FES 270-ME / Mycom 200L Screw Compressor Package - 350 HP

GEA FES 270-ME / Mycom 200L Screw Compressor Package. Model: 270-ME / 200L. Toshiba Induction motor, 350 hp, 3540 rpm, 460 V. Rated at 239 tons at 342 BHP for (+10°) suction and 96°F condensing. E.L. Nickell oil separator. GEA FES Micro III Control panel. Displacement: 853 cfm. Vi setting: 3.6. Overall dimensions: 11 ft. 10 in. L x 4ft.. W x 8 ft. 4 in. H.(ACN 800-72).

Product Details

  • Stock No: HDCF198.75a
  • Manufacturer: FES
  • Model: 270-ME / 200L
  • Serial Number: 2012630

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

GEA FES 270-ME / Mycom 200L Screw Compressor Package - 350 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed