Gear Box, Model 14CVD

Gear Box, Model 14CVD

2001 Gear Box. Model: 14CVD. Gear box specifications: 6.18 hp (input), 1800 rpm (input), 152 ratio, 22,563 in-lbs. torque. Overall dim: 30 in. L x 28 in.W x 25 in. H.

Product Details

  • Stock No: GAWD365.1
  • Manufacturer: Not Specified
  • Model: 14CVD

Previous Refrigerant

Motor Details

  • Motor Horsepower(HP): 6.18
  • Motor RPM: 1800

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 28
  • Height (Inches): 25

Additional Product Details

  • Year of Manufacture: 2001

Gear Box, Model 14CVD

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed