GEM Equipment Shaker Conveyor

GEM Equipment Shaker Conveyor

GEM Equipment Shaker Conveyor. Gem Equipment, Inc. Salem, Oregon USA. Serial No.: 260. Product surface has gaps to allow separation (approximately 1/8 inch). Reliance Motor: 1 HP, 1725 RPM, 208-230 Volts, 60 Hz., 3-phase. It looks to have been used in a dewatering application. Shaker area is 5 ft. 5 in. L x 1 ft. 5-3/4 in. W. Overall Dimensions: 6 ft. L x 2 ft. 4 in. W x 2 ft. 9 in. H.

Product Details

  • Stock No: AANF050.8a
  • Manufacturer: GEM Equipment
  • Serial Number: 260

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

GEM Equipment Shaker Conveyor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed