- Product Details
Generac Power Systems Generator
1999 Generac Power Systems Generator. Model: 99A03009S. Type: SG060-K367.4N18EBYYC. Thermal magnetic circuit breaker. Ram Industries power digital generator control panel. Operating panel. Model: 99A03009-W. S/N: 21313. Electrical requirements: 277/480 V, 100 amps max, 600 V max. Battery charger. Power supply, Input: 120 VAC, 50/60 Hz,10 amps-12 DC. Alternator, Model: 99A03009-S. S/N: 2048241. Overall dimensions: 7 ft. 10 in. L x 3 ft. 3 in. W x 6 ft. 4 in. H.(H17).
Product Details
- Stock No: CAM601
- Manufacturer: Generac Power Systems, Inc.
- Model: 99A03009S
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!