General Conveyor Co. Stainless Steel Table Top Conveyor

General Conveyor Co. Stainless Steel Table Top Conveyor

General Conveyor Co. Stainless Steel Table Top Conveyor. 6 in. D X 3/4 in W sprocket with 1-1/2 in. teeth spacing. Eurodrive Motor: 0.44-.75 Hp, 2250 to 2450 rpm, 60 Hz. Eurodrive gear box ratio: 25.7. Adjustable guide rails. Max product size: 3-1/4. Infeed/outfeed height: 34 in. Overall Dimensions: 48 in. L x 19-1/2 in. W x 39-1/2 H.

Product Details

  • Stock No: SNCC605F.
  • Manufacturer: General Conveyor Co.

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

General Conveyor Co. Stainless Steel Table Top Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed