General Electric 9T51B0007 Transformer ( 0.25 kVA)
General Electric Transformer. Catalog Number: 9T51B0007. Power Rating kVA: 0.25. Ph: 1. Hz: 60. Primary Voltage: 240/480 VAC. Secondary Voltage: 120/240 VAC. Circuit Type: 8175 Frame.
Product Details
- Stock No: CBRE34
- Manufacturer: General Electric
- Model: 9T51B0007
- Serial Number: 012752
Transformer Details
- KVA: 0.25
- High Voltage: 480
- Low Voltage: 120
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 7
- Height (Inches): 8
- Weight (LBS): 12
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!