General Electric Motor- (500 HP, 2300 / 4160 V)
General Electric Motor- 500 HP. Model: 5K811052A158. S/N: AN8407267. 3575 rpm, 2400/4160 V, 107/62 amps, 60 Hz, 3 phase. Frame: 8110S. Type: K. Overall dimensions: 5 ft. L x 3 ft. 10 in. W x 3 ft. 4 in. H.
Product Details
- Stock No: DTTC816B.
- Manufacturer: GE
- Model: 5K811052A158
- Serial Number: AN8407267
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: GE
- Motor Horsepower(HP): 500
- Motor RPM: 3575
- Motor Voltage: 2400/4160
- Motor Amps: 107/62
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 8110S
Dimensions:
- Length (Inches): 60
- Width (Inches): 46
- Height (Inches): 40