- Product Details
General Electric Motor- 700 HP, 2300 / 4160 V
2400 / 4160 General Electric Motor- 700 HP. Model: 5K821052A47. S/N: AL8401865. Motor specifications: 3575 rpm, 2400/4160 V, 154/89 amps, 60 Hz, 3 phase. Continuous duty. Frame: 8210S. Type: K. Overall dimensions: 4 ft. 10 in. L x 4 ft. 4 in. W x 3 ft. 10-1/2 in. H.(H10).
Product Details
- Stock No: DTTC831B.
- Manufacturer: GE
- Model: 5K821052A47
- Serial Number: AL8401865
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!