General Electric Motor- 7.5 HP

General Electric Motor- 7.5 HP

General Electric Motor- 7.5 HP. Model: 5K215CN5127P. S/N: FT. Explosion proof. Motor specifications: 7.5 hp, 3515 rpm, 230/460 V, 19.8/9.9 amps, 60 Hz, 3 phase. Frame: 215T. Insulation class: B. Nema design: B. Code: H. Type: K. UL Listed No: X 89626. Class I Groups C & D. Class II Groups F & G. Shaft diameter: 1-3/8 in. Overall dimensions: 20 in. L x 16 in. W x 15 in. H.

Product Details

  • Stock No: RPAG1111.1a
  • Manufacturer: GE
  • Model: 5K215CN5127P

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3515
  • Motor Voltage: 230/460
  • Motor Amps: 19.8/9.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 16
  • Height (Inches): 15

Additional Product Details

General Electric Motor- 7.5 HP