Geo J. Olney, Inc. Stainless Steel Onion / Radish Trimmer
Geo J. Olney, Inc. Stainless Steel Onion / Radish Trimmer
Geo J. Olney, Inc. Stainless Steel Onion / Radish Trimmer. Model:1. S/N: 951. (12) Claws. Belt motor. Trimmer motor. (2) Blade discs: 4-3/4 in. diameter. Final product discharge system in the bottom. (2) On/off switches for each motor. (4) Casters for an easy moving. Originally designed as an onion trimmer, this machine was found to be also ideal for trimming radishes. Overall dimensions: 5 ft. 9 in. L x 2 ft. 6 in. W x 4 ft. 5 in. H.(ACN160-88).
Product Details
- Product ID: 1147
- Stock No: SFEP1328.2a
- Manufacturer: Geo J. Olney, Inc.
- Model: 1
- Serial Number: 951
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Geo J. Olney, Inc. Stainless Steel Onion / Radish Trimmer. Model:1. S/N: 951. (12) Claws. Belt motor. Trimmer motor. (2) Blade discs: 4-3/4 in. diameter. Final product discharge system in the bottom. (2) On/off switches for each motor. (4) Casters for an easy moving. Originally designed as an onion trimmer, this machine was found to be also ideal for trimming radishes. Overall dimensions: 5 ft. 9 in. L x 2 ft. 6 in. W x 4 ft. 5 in. H.(ACN160-88).
- manufacturer: Geo J. Olney, Inc.
- model: 1
- name: Geo J. Olney, Inc. Stainless Steel Onion / Radish Trimmer
- product_id: 1147
- serial_number: 951
- stock_no: SFEP1328.2a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.